References
Stanley:1-92-064
Rubix:163A0115
EAN:3253561920646



Product details : STANLEY JUMBO TOOLBOX 1-92-064
Heavy-duty metal fasteners
2 organizers on the cover to store screws/small parts
Articulated handle
Integrated removable tool holder
Lockable for references 92-066 and 92-067
2 organizers on the cover to store screws/small parts
Articulated handle
Integrated removable tool holder
Lockable for references 92-066 and 92-067
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 135x321x178,5 mm |
|---|---|
| Package weight | 495 g |
| Material | metal (latch) |
| Height | 130 mm |
| Length | 318 mm |
| Width | 178 mm |
| Colour | black |
Show UNSPSC/ECL@SS
£ 7.83 excl. VAT
/ Each
£ 9.40 incl. VAT
- Usually arrives within 14 working days