ARMORGARD OXBOX SITE BOX OX3


tool and equipment storage

References
armorgard:OX3
rubix:2518674
ean:5060452080147
brand logo
brand logo
Technical specifications
MaterialSteel
Height630 mm
Length665 mm
See all Specifications

Product details : ARMORGARD OXBOX SITE BOX OX3


effective security – no frills | silver security rating | dependable, cost-effective security
ARMORGARD OXBOX SITE BOX OX3
The simple and dependable solution for securing your tools and equipment.

Strengths

Robust 5-lever deadlocks that are all keyed alike, providing you with security and convenience (keys supplied)
Anti-cut rollers in the deadbolt
Reinforced internal anti-jemmy bar, to deter any potential thief
Steel plate construction that is thinner, to save on cost, but still durable
Extra folds are created in the vulnerable areas to maintain good levels of security

Applications

Ideal for securing tools & equipment on site or in a vehicle

Technical specifications


Attributes
MaterialSteel
Height630 mm
Length665 mm
Width1200 mm
Weight58 kg
ColourGrey
Show UNSPSC/ECL@SS
£ 618.18 excl. VAT
/ Each
£ 741.82 incl. VAT
  • Usually arrives within 14 working days