References
Roebuck:894421
Rubix:256A2954
EAN:3660338468346

Documents
Product details : ROEBUCK 894421 BOX LEVEL 400MM
Aluminium rectangular level. Accuracy 0.75 mm/m. Light alloy body. Polished surface (easy cleaning). 1 horizontal and 1 vertical bottle in acrylic glass.
Box Level 400mm, aluminium body with powder coating. Accuracy 0,5mm/M, x2 bubbles (vertical and horizontal)
Technical specifications
Attributes
| Length | 400 mm |
|---|---|
| Type | level spirit |
| Material | aluminium |
| Admissible error | 0.5 mm/mn |
Show UNSPSC/ECL@SS
£ 13.92 excl. VAT
/ Each
£ 16.70 incl. VAT
- Usually arrives within 14 working days
