STANLEY 0-42-086 FATMAX DIGITAL LEVEL 120CM


Fatmax

References
stanley:0-42-086
rubix:2018200
ean:3253560420864
brand logo
brand logo
Technical specifications
Length1200 mm
TypeDigital
See all Specifications

Product details : STANLEY 0-42-086 FATMAX DIGITAL LEVEL 120CM


60° reading - auto-reversible display. Functional in every way
The HOLD function makes it easy to use even in low light conditions
The LCD display is synonymous with easy reading of measurements

Technical specifications


Attributes
Packaged dimensions (D x W x H)65x165x1330 mm
Length1200 mm
TypeDigital
MagneticNo
MaterialAluminium;Rubber (End Cap)
Precision0,10 °
Show UNSPSC/ECL@SS
£ 133.56 excl. VAT
/ Each
£ 160.27 incl. VAT
  • Usually arrives within 14 working days