STABILA-96-2-60 LEVEL


Spirit Level

References
stabila:96-2-60
rubix:1499606
brand logo
brand logo

Product details : STABILA-96-2-60 LEVEL


On site a level can get dropped and has to take a lot of hard wear. So, it’s important that the level stays accurate job after job. With two vertical vials it helps you take a reading in any position. The tough reinforced aluminum profile, together with the STABILA locked vial system is the ideal combination on any harsh building site.

Strengths

Ultra-rigid aluminium profile with reinforcing ribs – for high stability and secure hold while working
Two vertical vials for quick readings in any position
End caps with an anti-slip stopper – for a firm seat when marking
Shock-absorbing end caps – the two-component material mix protects the profile against impact
Removable end caps – exact positioning and marking right up into the corners

Applications

Wood construction, reinforced concrete construction, window fitting, road construction, gardening and landscaping work

Technical specifications


Attributes
MaterialAluminium
Admissible error0.75 mm/mn
Show UNSPSC/ECL@SS
£ 63.69 excl. VAT
/ Each
£ 76.43 incl. VAT
  • Delivery usually within ( 3 ) days