Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
MELFORM MEL T 47 5/8IN DIA X 12IN LONG TOMMY BAR
MELFORM MEL T 47 5/8IN DIA X 12IN LONG TOMMY BAR
Tommy Bar
References
melco:
T47
rubix:
245723
Technical specifications
Opening
47
Length
300
mm
See all Specifications
Product details
Technical specifications
Product details : MELFORM MEL T 47 5/8IN DIA X 12IN LONG TOMMY BAR
Bright plated finish.
Technical specifications
Attributes
Opening
47
Length
300
mm
Finishing
Other
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.73
excl. VAT
/
Each
£
8.08
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Create PDF from product
Check our products from related categories
GEDORE 304 11X13 11MM X 13MM HALF MOON RING SPANNER
FAG LOCKNUT-SOCKET-KM11 KM11 SOCKET WRENCH LOCKNUT.SOCKET.KM11
STAHLWILLE 41031819 18 X 19MM DOUBLE END RING SPANNER
GEDORE 5/16X3/8AF DOESPANNE 6
FACOM RING WRENCH 55.13AVSE
GEDORE RED R09100240 24MM COMBINATION SPANNER
ROEBUCK 880470 OFF-SET COMBINATION WRENCH 7MM
BAHCO 10RM-13 RATCHET WRENCH STUBBY
BAHCO 895M-36-41 OPEN END WRENCH
STAHLWILLE 14 SERIES COMBINATION SPANNER OPEN-BOX LONG 24MM 40102424
BAHCO 1RZ-3/8 RATCHET COMBI SPANNER
WERA 020074 JOKER SWITCH WRENCH RATCHET COMBI 19MM SB
BRITOOL EXPERT LONG COMBINATION WRENCH 11MM
SKF HN28/SNL
ROEBUCK 00280 1000V INSULATED 10MM OPEN ENDED SPANNER