Compact leather bag
Material | Leather |
---|---|
Width | 158 mm |
Height | 132 mm |
Logistic Weight | 613 g |
---|---|
Packaged dimensions (D x W x H) | 350x140x130 mm |
Package weight | 602 g |
Material | Leather |
Width | 158 mm |
Height | 132 mm |
Length | 350 mm |
Colour | Brown |
Use | Transport of tools for machine intervention |
Usually arrives within 14 working days