References
Bahco:4750FB3-12
Rubix:216A1003
EAN:7314150277667


Technical specifications
| Material | 1680d polyester;plastic (hard bottom) |
|---|---|
| Width | 190 mm |
| Height | 285 mm |
Documents
Product details : BAHCO 4750FB3-12 12IN ELECTRICIAN BAG-HARD BOTTOM
Strengths
Open tool bag specially designed for electricians made of combination of Denier 600 & 1680 polyester fabrics
Multiple screwdrivers elastic section in front and back side
Central big compartment for bigger tools or material
Big bottom pocket including a plastic box for small consumables: screws, nuts, washers, terminals
Divers height pockets replicated in both sides provides extra-storage capacity
Measuring tape, card and phone holder section
HD reinforced handle provides stability and strength the bag
Padded shoulder strap with clicking adjustment
Easy access open tool bag
Comfortable carrying strap and handle
Convenient external pockets for an assortment of tools
100% waterproof and anti-slip plastic hard bottom provides strength and protection against impacts
1680D polyester used in areas at high risk of damage from a tip or sharp edge
Multiple screwdrivers elastic section in front and back side
Central big compartment for bigger tools or material
Big bottom pocket including a plastic box for small consumables: screws, nuts, washers, terminals
Divers height pockets replicated in both sides provides extra-storage capacity
Measuring tape, card and phone holder section
HD reinforced handle provides stability and strength the bag
Padded shoulder strap with clicking adjustment
Easy access open tool bag
Comfortable carrying strap and handle
Convenient external pockets for an assortment of tools
100% waterproof and anti-slip plastic hard bottom provides strength and protection against impacts
1680D polyester used in areas at high risk of damage from a tip or sharp edge
Applications
Electrician
Technical specifications
Attributes
| Logistic Weight | 2032 g |
|---|---|
| Material | 1680d polyester;plastic (hard bottom) |
| Width | 190 mm |
| Height | 285 mm |
| Length | 285 mm |
| Colour | black |
| Number of elements | 1 |
| Use | electrician |
Show UNSPSC/ECL@SS
£ 58.04 excl. VAT
/ Each
£ 69.65 incl. VAT
- Delivery usually within ( 14 ) days