References
Dewalt:DWST83522-1
Rubix:248A0087
EAN:3253561835223



Product details : DEWALT DWST83522-1 TOUGHSYSTEM 22 BAG
Get spacious vertical storage with the ToughSystem® 2. 0 Jobsite Tool Bag. This bag features over 50 pockets, and a top bungee cord that allows for vertical storage of large power tools, hand tools, and other jobsite necessities. The Jobsite Tool Bag can be accessed from any side for maximum convenience. The durable 1680D fabric, dirt-repellent material, and waterproof base make this bag suitable for any work environment. The bag can be stacked with any ToughSystem® 2. 0 product.
Strengths
•ToughSystem 2. 0 Compatible : Connectivity to all modules enabling one carriage solution for all modules
Strong Water and dirt repellent tarpaulin combined with 1680D denier and a plastic base :\nHybrid materials for tough maximum strength and resistance to wear and tear and protection from water damage
360° Access- Multiple organization Internal and External : 360° access to tools in different sizes of pockets with special pockets for power tools, batteries and gear
Ergonomic Handle and padded shoulder strap for easy carry
Large secured tarpaulin Pocket \nLarge pocket made of dirt repellent material for long items
See-through zipper pocket\nFor documents and quick access items
Bungee cord for additional storage; keep dirty & selected items away from tools
Side Pocket with an extra band attachment for long tools or a Bottle
Strong Water and dirt repellent tarpaulin combined with 1680D denier and a plastic base :\nHybrid materials for tough maximum strength and resistance to wear and tear and protection from water damage
360° Access- Multiple organization Internal and External : 360° access to tools in different sizes of pockets with special pockets for power tools, batteries and gear
Ergonomic Handle and padded shoulder strap for easy carry
Large secured tarpaulin Pocket \nLarge pocket made of dirt repellent material for long items
See-through zipper pocket\nFor documents and quick access items
Bungee cord for additional storage; keep dirty & selected items away from tools
Side Pocket with an extra band attachment for long tools or a Bottle
Technical specifications
Attributes
| Material | 1680d fabric |
|---|---|
| Colour | black |
| Number of elements | 50 |
| Use | power tools; batteries;gear |
Show UNSPSC/ECL@SS
£ 91.75 excl. VAT
/ Each
£ 110.10 incl. VAT
- Delivery usually within ( 7 ) days