References
Stanley:1-93-330
Rubix:1536433
EAN:3253561933301

Technical specifications
| Material | heavy-duty 600 x 600 denier fabric |
|---|---|
| Width | 130 mm |
| Height | 250 mm |
Product details : STANLEY, TOOLBAG 1-93-330
Strengths
•Front mesh pocket provides easy visibility to personal items, like cell phones or wallets
Padded handles provide comfort, whether bare-handed or gloved, in all weather
Extra long hand straps provide durability during transportation of heavy loads
Padded handles provide comfort, whether bare-handed or gloved, in all weather
Extra long hand straps provide durability during transportation of heavy loads
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 225x330x255 mm |
|---|---|
| Package weight | 775 g |
| Material | heavy-duty 600 x 600 denier fabric |
| Width | 130 mm |
| Height | 250 mm |
| Length | 300 mm |
| Colour | black |
| Number of elements | 1 |
| Use | for tools |
Show UNSPSC/ECL@SS
£ 14.89 excl. VAT
/ Each
£ 17.87 incl. VAT
- In stock: Next day delivery