References
Facom:BP.C19PB
Rubix:155A4000
EAN:3148517763272




Product details : FACOM 19 INCH TOOL BOX BP.C19PB
Guaranteed quality.
Polypro tool box with durable, lockable metal latches. 2 storage compartments on the lid. Removable tray. Retractable handle and the ability to stack the tool boxes.
Polypro tool box with durable, lockable metal latches. 2 storage compartments on the lid. Removable tray. Retractable handle and the ability to stack the tool boxes.
Strengths
•2 storage compartments on the cover
High strength metal closures
Padlock clasp (padlock not supplied)
Folding handle
Removable tray
Stackable toolboxes
High strength metal closures
Padlock clasp (padlock not supplied)
Folding handle
Removable tray
Stackable toolboxes
Technical specifications
Attributes
| Material | metal |
|---|---|
| Height | 236 mm |
| Length | 486 mm |
| Width | 266 mm |
| Weight | 2.1 kg |
| Type | tool box |
| Colour | red |
| Permissible load | 10 kg |
Show UNSPSC/ECL@SS
£ 26.39 excl. VAT
/ Each
£ 31.67 incl. VAT
- Delivery usually within ( 14 ) days
