References
Stahlwille:81070000
Rubix:200A7520
EAN:4018754051151



Product details : STAHLWILLE-81070000 TOOL BOX 5 TRAYS
Strengths
•Lockable by Padlock
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 230x208x573 mm |
|---|---|
| Logistic Weight | 5590 g |
| Height | 200 mm |
| Length | 573 mm |
| Width | 530 mm |
| Weight | 5.59 kg |
| Type | tool box |
| Colour | green |
Show UNSPSC/ECL@SS
£ 85.32 excl. VAT
/ Each
£ 102.38 incl. VAT
- Usually arrives within 14 working days
