Torque Wrench
Tightening torque, minimum | 60 N.m |
---|---|
Tightening torque, maximum | 300 N.m |
Square drive adapter | 1/2 '' |
Tightening torque, minimum | 60 N.m |
---|---|
Tightening torque, maximum | 300 N.m |
Square drive adapter | 1/2 '' |
Length | 590 mm |
Weight | 1.74 kg |
Number of elements | 1 |
Standard | din en iso 6789-2:2017 |
Type | torque wrench |
Precision | +/-3% |
Usually arrives within 14 working days