MITUTOYO 139-182 TUBULAR INSIDE MICROMETER WITH EXTENSION
Tubular Inside Micrometer
See technical informationSee documentsReferences
Mitutoyo:139-182
Rubix:80016164
EAN:4946368018669

Technical specifications
| Measuring range, minimum | 101.6 mm |
|---|---|
| Measuring range, maximum | 2133.6 mm |
Documents
Product details : MITUTOYO 139-182 TUBULAR INSIDE MICROMETER WITH EXTENSION
A Mitutoyo inside micrometer covering a range of measurement by using a set of interchangeable extension tubes that can be used singly or in combination. The micrometer head is satin-chrome finished.
Strengths
•Wide range of ID measurements by combining extension pipes and anvils with the micrometer head
Technical specifications
Attributes
| Measuring range, minimum | 101.6 mm |
|---|---|
| Measuring range, maximum | 2133.6 mm |
| Box | yes |
| Graduation | 25.4 mm |
Show UNSPSC/ECL@SS
£ 923.70 excl. VAT
/ Each
£ 1,108.44 incl. VAT
- Usually arrives within 14 working days