Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Pliers, vices, clamps
Pliers
Tweezers
GEDORE 720 TWEEZERS 150 MM
GEDORE 720 TWEEZERS 150 MM
Tweezers 720
References
gedore:
720
rubix:
399A5514
manufacturer :
6556270
ean:
4010886655627
Technical specifications
Nose shape
curved
Length
150
mm
Weight
25
g
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : GEDORE 720 TWEEZERS 150 MM
Tweezers 150 mm With angled tips Bright nickel-plated
Technical specifications
Attributes
Logistic Weight
25
g
Nose shape
curved
Length
150
mm
Weight
25
g
Finishing
nickel
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
20.55
excl. VAT
/
Each
£
24.66
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
KNIPEX 922305 TITANIUM TWEEZERS 120MM
FACOM 145 (F) TWEEZERS
FACOM 149 TWEEZERS
KNIPEX 922761 UNIVERSAL TWEEZERS INSULATED 1000V 125MM
KNIPEX 923436 UNIVERSAL TWEEZERS STAINLESS STEEL 152MM
KNIPEX 922870ESD UNIVERSAL TWEEZERS ESD STAINLESS STEEL 110MM
FACOM PLASTIC TWEEZERS 150.P11
KNIPEX 920879ESD POSITIONING TWEEZERS ESD STAINLESS STEEL 122MM
STAHLWILLE 77510001 TWEEZERS 13131
FACOM TWEEZERS 147.J7
LINDSTROM TL 00B-SA TWEEZER
KNIPEX 929590 UNIVERSAL CROSS JAW TWEEZERS INOX 162MM
KNIPEX 922204 UNIVERSAL TWEEZERS STAINLESS STEEL 128MM
FACOM 150 (F)TWEEZERS
FACOM TWEEZER 141.12