References
Stahlwille:77510001
Rubix:233A8299
EAN:4018754049219



Product details : STAHLWILLE 77510001 TWEEZERS 13131
Curved, with rounded tips, jaws finely serrated, alloy steel, stainless.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 15x15x150 mm |
|---|---|
| Logistic Weight | 22 g |
| Nose shape | curved |
| Length | 155 mm |
| Weight | 30 g |
| Material | stainless steel |
| Finishing | inox |
Show UNSPSC/ECL@SS
£ 18.24 excl. VAT
/ Each
£ 21.89 incl. VAT
- Usually arrives within 14 working days
