References
Facom:149
Rubix:395A8071
EAN:3148511383506

Product details : FACOM 149 TWEEZERS
Right model-ribbed thin nozzle tweezers
-Long, thin, ribbed nozzles with guide.
- Stainless steel.
-Presentation: finely polished.
- Length: 155 mm.
Weight: 18 g.
-Long, thin, ribbed nozzles with guide.
- Stainless steel.
-Presentation: finely polished.
- Length: 155 mm.
Weight: 18 g.
Technical specifications
Attributes
| Logistic Weight | 26 g |
|---|---|
| Packaged dimensions (D x W x H) | 160x10x10 mm |
| Package weight | 30 g |
| Nose shape | thin |
| Length | 155 mm |
| Weight | 18 g |
| Material | stainless steel |
| Finishing | polished |
Show UNSPSC/ECL@SS
£ 17.67 excl. VAT
/ Each
£ 21.20 incl. VAT
- Delivery usually within ( 14 ) days
