Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Internal measuring instruments
(129)
Slide feet
(178)
Micrometers
(468)
Comparators and depth measurement
(202)
Depth-measuring instruments
(44)
Length measuring instruments
(46)
Scriber gauges
(21)
Measuring columns
(7)
Wedges, pins, rings, plugs and gauge blocks
(279)
Calibration
(7)
Holders, auxiliary equipment items
(217)
Gauges, foil
(84)
Various measurements
(263)
Optical rule
(27)
Surface measurement
(17)
Force, weight, speed, temperature and various counters
(93)
Various measures - Maintenance
(306)
See Measuring and monitoring
< Back
Rubix Categories
Tools & Metrology
Measuring and monitoring
Various measurements
Electrical scale
Electrical scale - Other
TPI-A256 AC/DC UP TO 400A CURRENT CLAMP ADAPTOR FOR DIGITAL MULTIMETER
TPI-A256 AC/DC UP TO 400A CURRENT CLAMP ADAPTOR FOR DIGITAL MULTIMETER
AC/DC Amp Current Probe Adapter
References
tpi:
A256
rubix:
2577609
Technical specifications
Type
Amp Current Probe Adapter
Product details
Technical specifications
Product details : TPI-A256 AC/DC UP TO 400A CURRENT CLAMP ADAPTOR FOR DIGITAL MULTIMETER
AC/DC Clamp-on accessory for DMMs (0 to 400 Amps)
Technical specifications
Attributes
Type
Amp Current Probe Adapter
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
70.37
excl. VAT
/
Each
£
84.44
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
MARTINDALE FD550 DIGITAL FUSE FINDER
MARTINDALE VIPDLOKPRO150-S PRO LOCK OUT KIT WITH VOLTAGE INDICATOR AND
FLUKE 810 VIBRATION TESTER
MARTINDALE CP201-32 CP201 230V 32A INDUSTRIAL SOCKET TESTER
MARTINDALE PC105/32 32A 5 PIN 3PHASE SOCKET TESTER
FLUKE TP220-1 TP220 SUREGRIP TEST PROBES
FLUKE SCC120B SOFTWARE SOFT CARRY CASE ACCESSORY KIT 120B SERIES
KEWTECH KEWCHCKR2FL RING MAIN R1 & R2 TESTERS
FLUKE FTPL-1 FUSE TEST PROBE SET WITH TEST LEADS
FLUKE AC285 SUREGRIP ALLIGATOR CLIP SET
MARTINDALE EZ165 TEST PLUG
MARTINDALE SB13 SOCKET TEST ADAPTOR
MARTINDALE PC105/16 16A 5 PIN 3PHASE SOCKET TESTER
KEWTECH CORPORATION LTD ACC065 NON FUSED DISTRIBUTION TEST LEADS FOR K
TPI-A254 10MA -40A AC & - 60A DC LOWCURRENT CLAMP ADAPTOR FOR DMM