Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Internal measuring instruments
(129)
Slide feet
(178)
Micrometers
(468)
Comparators and depth measurement
(202)
Depth-measuring instruments
(44)
Length measuring instruments
(46)
Scriber gauges
(21)
Measuring columns
(7)
Wedges, pins, rings, plugs and gauge blocks
(279)
Calibration
(7)
Holders, auxiliary equipment items
(217)
Gauges, foil
(84)
Various measurements
(263)
Optical rule
(27)
Surface measurement
(17)
Force, weight, speed, temperature and various counters
(93)
Various measures - Maintenance
(306)
See Measuring and monitoring
< Back
Rubix Categories
Tools & Metrology
Measuring and monitoring
Slide feet
Slide feet
Digital and gauge slide foot
FACOM 816 VERNIER CALIPER
FACOM 816 VERNIER CALIPER
Universal slide foot - 150mm - 1/20th
References
facom:
816
rubix:
80062446
ean:
3148512049500
Technical specifications
Gauge
Flat
See all Specifications
Product details
Technical specifications
Product details : FACOM 816 VERNIER CALIPER
Universal slide foot - 150mm - 1/20th
- Accuracy: 1/20th - 0.05mm.
- Stainless steel ruler - matte finish.
- Rule hardness: 40 HRc minimum.
- Flat depth gauge.
- Vernier with guide for better thumb position.
- Vernier endurance: 20 000 minimum cycles.
- Vernier, locking screw.
- Supplied in case with compliance certificate. NF EN ISO 13385-1, ISO 13385-1, DIN 862 standard
Applications
- Internal, external, depth measurement.
Technical specifications
Attributes
Logistic Weight
293
g
Packaged dimensions (D x W x H)
250
x
90
x
25
mm
Package weight
293
g
Gauge
Flat
Length
228
mm
Length of noses
40
mm
Weight
288
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
114.47
excl. VAT
/
Each
£
137.36
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
CUTLINE 891952 WORKSHOP VERNIER CALIPER 0-1000MM/0.05MM
MOORE & WRIGHT DIGITAL CALIPER WITH FRACTIONS 12 INCH / 300MM
MITUTOYO 530-101 VERNIER CALIPER
LTL 49-900-152 ELEC CALIPER FRACTIONAL / METRIC / IMP
FACOM CALIPER 805.2
MOORE & WRIGHT POLYCAL CALIPER 6 INCH /150MM
MITUTOYO 530-502 VERNIER CALIPER
MOORE & WRIGHT 110 WATER RESISTANT CALIPERS IP54 0 - 300MM
MITUTOYO 551-224-10 CALIPER
ROEBUCK VERNIER CALIPER 0-150MM
MITUTOYO 500-752-20 DIGITAL ABS CALIPER COOLANTPROOF IP67
FACOM CALIPER 805.S
MITUTOYO 500-732-20 DIGITAL ABS CALIPER COOLANTPROOF IP67
CUTLINE 891950 WORKSHOP VERNIER CALIPER 0-300MM/0.05MM
MITUTOYO 530-109 VERNIER CALIPER