Workshop Calipers
Measuring range, minimum | 0 mm |
---|---|
Measuring range, maximum | 300 mm |
Gauge | flat |
Measuring range, minimum | 0 mm |
---|---|
Measuring range, maximum | 300 mm |
Gauge | flat |
Resolution | 0.05 mm |
Length | 300 mm |
Length of noses | 90 mm |
Weight | 1000 g |
Body material | steel |
Usually arrives within 14 working days