References
Mitutoyo:160-125
Rubix:231074
EAN:4946368024417



Technical specifications
| Measuring range, minimum | 0 mm |
|---|---|
| Measuring range, maximum | 300 mm |
Documents
Product details : MITUTOYO 160-125 VERNIER CALIPER NIB STYLE JAW
A Mitutoyo dual-scale vernier caliper equipped with a fine-adjustment wheel and special nib-style jaws. Hardened stainless steel construction with easy-to-read, satin-chromed scales.
Strengths
•The jaws have round measuring faces for accurate ID measurement
With fine adjustment carriage to feed the slider
Inside and outside measurements can be directly read from the upper and lower Slider graduations, respectively
With fine adjustment carriage to feed the slider
Inside and outside measurements can be directly read from the upper and lower Slider graduations, respectively
Technical specifications
Attributes
| Measuring range, minimum | 0 mm |
|---|---|
| Measuring range, maximum | 300 mm |
| Length | 445 mm |
| Length of noses | 95 mm |
| Weight | 450 g |
Show UNSPSC/ECL@SS
£ 334.73 excl. VAT
/ Each
£ 401.68 incl. VAT
- Usually arrives within 14 working days