MITUTOYO 500-173 DIGITAL ABS CALIPER


Digital ABS AOS Caliper

References
mitutoyo:500-173
rubix:234214
brand logo
brand logo
Technical specifications
Measuring range, minimum0 mm
Measuring range, maximum300 mm
See all Specifications

Product details : MITUTOYO 500-173 DIGITAL ABS CALIPER


This digimatic caliper allows you to take reliable measurements and offers you the following benefits:
AOS (Advanced Onsite Sensor) induction type encoder used in top-of-the-line ABS coolant-proof calipers
Thanks to the adoption of the electromagnetic induction type ABS encoder, this caliper can be used without concern for contamination on the scale face during measurement. Detection signal is not affected by dirt (water, oil, etc.) on surface of a scale.
The slider provides smooth, stable and comfortable operation.
Character height: 9 mm (150 and 200 mm), 11 mm (300 mm)
ABS (ABSOLUTE) scale requires no origin setting after power-on and has no limit to response speed.

Technical specifications


Attributes
Measuring range, minimum0 mm
Measuring range, maximum300 mm
Resolution0.01 mm
Length403 mm
Length of noses64 mm
Weight350 g
Show UNSPSC/ECL@SS
£ 474.75 excl. VAT
/ Each
£ 569.70 incl. VAT
  • In stock: Next day delivery