DEWALT DW625EK-LX DW625EK ROUTER 110V


Variable Speed Plunge Router

References
dewalt:DW625EK-LX
rubix:056151
brand logo
brand logo
Technical specifications
Power2000 W
Speed20000 rpm
Pliers diameter50 mm
See all Specifications

Product details : DEWALT DW625EK-LX DW625EK ROUTER 110V


Strengths

Electronic speed control ensures that the same fine finish is achieved in all grades of timber, aluminium and plastics since the full wave electronic control ensures the selected speed in maintained under any load
Soft start to eliminate small initial movements that might misalign the cutter, especially important with such a powerful router
Routing depth setting with fine adjustment and magnified scale for simple setting
Two column precision guide with large phosphor bronze bushes for plunging accuracy in a high quality die cast aluminium housing so that carefully controlled plunge cuts can be made
Large comfortable handles with the on/off switch and plunge lock at your finger tips for excellent control
Dust extraction through the base mounted spout for virtually dust free routing
3 stage depth stop adjustment enables recesses of various depths to be machined in one operation without time consuming setting up
Spindle lock mechanism for quick and easy cutter changes with a single spanner
Compact low profile design that provides easy handling and increases stability

Technical specifications


Attributes
Power2000 W
Speed20000 rpm
Pliers diameter50 mm
Weight5.1 kg
Show UNSPSC/ECL@SS
£ 479.97 excl. VAT
/ Each
£ 575.96 incl. VAT
  • Usually arrives within 14 working days