BOSCH PLANER BLADES 2608635376


Planer knives

References
bosch:2608635376
rubix:7628353
manufacturer :2 608 635 376
ean:3165140200783
brand logo
brand logo

Product details : BOSCH PLANER BLADES 2608635376


Planer knives sharp-cut, straight, HM, HE 40, 40 degrees, hard metal, reversible blades for hand planes, length: 82 mm, width: 5.5 mm. Content of sales packaging: 1 piece, ideal for Bosch Woodrazor system, suitable for Bosch, AEG, Black und Decker, Fein, Haffner, Hitachi, Holz-Her, Mafell, Makita, Metabo, Skil
Planer knife sharp-cut, straight HM, HE 40, 40 degrees, 1-pck

Technical specifications


Attributes
Logistic Weight7 g
Packaged dimensions (D x W x H)170x80x2 mm
Package weight10 g
Show UNSPSC/ECL@SS
£ 7.35 excl. VAT
/ Each
£ 8.82 incl. VAT
  • Usually arrives within 14 working days