Tongue and groove pliers Knipex
Length | 180 mm |
---|---|
Opening capacity | 35 mm |
Number of positions | 13 |
Logistics dimensions (L x W x H) | 180x53x21 mm |
---|---|
Logistic Weight | 280 g |
Length | 180 mm |
Opening capacity | 35 mm |
Number of positions | 13 |
Weight | 260 g |
Usually arrives within 14 working days