IRWIN VISE GRIP TRADITIONAL WATER PUMP PLIERS 10


Irwin Universal Water Pump Pliers

References
irwin:10507636
rubix:2006727
ean:5706915076363
brand logo
brand logo
Technical specifications
Length250 mm
Opening capacity57 mm
See all Specifications

Product details : IRWIN VISE GRIP TRADITIONAL WATER PUMP PLIERS 10


The Irwin Vise grip Universal Water Pump pliers feature an all-purpose jaw which is specially engineered to grip round hex, square and flat surfaces. The Pro-Touch grips provide tremendous bite. They have twice the groove positions than other groove joint pliers, for precise positioning on any type of work surface and adjust jaws 2x faster than traditional groove joint pliers.

Strengths

All-purpose jaw grips onto flat, round, hex & square workpieces to provide tremendous bite
Press-n-slide button adjusts jaws 2x faster than traditional groove joint pliers
Grips onto flat, round, hex & square workpieces to provide tremendous bite
Has twice the groove positions than other groove joint pliers, for precise positioning on any type of work surface

Applications

Specially engineered to grip round, hex, square and flat surfaces

Technical specifications


Attributes
Length250 mm
Opening capacity57 mm
TypeWater Pump Pliers
Show UNSPSC/ECL@SS
£ 25.02 excl. VAT
/ Each
£ 30.02 incl. VAT
  • Sold out