Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Internal measuring instruments
(129)
Slide feet
(178)
Micrometers
(468)
Comparators and depth measurement
(202)
Depth-measuring instruments
(44)
Length measuring instruments
(46)
Scriber gauges
(21)
Measuring columns
(7)
Wedges, pins, rings, plugs and gauge blocks
(279)
Calibration
(7)
Holders, auxiliary equipment items
(222)
Gauges, foil
(84)
Various measurements
(264)
Optical rule
(27)
Surface measurement
(17)
Force, weight, speed, temperature and various counters
(93)
Various measures - Maintenance
(309)
See Measuring and monitoring
< Back
Rubix Categories
Tools & Metrology
Measuring and monitoring
Holders, auxiliary equipment items
Set squares and V-grooves
Square for square and vee
ECLIPSE MAGNETICS E202 ANGLE PLATE 150 X 100 X 125MM
ECLIPSE MAGNETICS E202 ANGLE PLATE 150 X 100 X 125MM
Web end
References
eclipse:
E202
rubix:
030354
Product details
Technical specifications
Product details : ECLIPSE MAGNETICS E202 ANGLE PLATE 150 X 100 X 125MM
Manufactured from close grain castings machined on outside faces and ends.
Technical specifications
Attributes
Type
angle plate
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
275.40
excl. VAT
/
Each
£
330.48
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
GEDORE 106/C-200-N PULLING LEG 20MM
MOORE & WRIGHT RULE 300MM CSRM300
STANLEY 2-46-222 COMBINATION SQUARE METAL BODY 12 INCH /300MM
FACOM SQUARE 819.75CLO
FACOM SQUARE 819.300CLO
FACOM SQUARE 819.150CLO
ROEBUCK COMBINATION SET OF 4
CUTLINE 892300 PRECISION SQUARE WITH BASE PLATE GRADE 2 250X165MM
CUTLINE 892296 PRECISION SQUARE WITH BASE PLATE GRADE 2 75X50MM
MOORE & WRIGHT RULE 600MM CSRM600
MOORE & WRIGHT COMBINATION SET CSME12
CUTLINE 892297 PRECISION SQUARE WITH BASE PLATE GRADE 2 100X70MM
MOORE & WRIGHT SLIDING T SQUARE DS71044 100MM
CUTLINE 892299 PRECISION SQUARE WITH BASE PLATE GRADE 2 200X130MM
ECLIPSE E301 ANGLE PLATE 125 X 80 X 100