Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Internal measuring instruments
(129)
Slide feet
(178)
Micrometers
(468)
Comparators and depth measurement
(202)
Depth-measuring instruments
(44)
Length measuring instruments
(46)
Scriber gauges
(21)
Measuring columns
(7)
Wedges, pins, rings, plugs and gauge blocks
(279)
Calibration
(7)
Holders, auxiliary equipment items
(222)
Gauges, foil
(84)
Various measurements
(264)
Optical rule
(27)
Surface measurement
(17)
Force, weight, speed, temperature and various counters
(93)
Various measures - Maintenance
(309)
See Measuring and monitoring
< Back
Rubix Categories
Tools & Metrology
Measuring and monitoring
Holders, auxiliary equipment items
Set squares and V-grooves
Square for square and vee
CUTLINE 892297 PRECISION SQUARE WITH BASE PLATE GRADE 2 100X70MM
CUTLINE 892297 PRECISION SQUARE WITH BASE PLATE GRADE 2 100X70MM
Engineers Squares
References
giss cutline:
892297
rubix:
245A6543
ean:
3660338448782
Technical specifications
Precision
grade 2
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : CUTLINE 892297 PRECISION SQUARE WITH BASE PLATE GRADE 2 100X70MM
Norms: DIN 875/2
PRECISION STAINLESS SQUARE WITH WITH BASE PLATE - GRADE 2 - 100X70MM
Strengths
With Shoulder
Applications
Precision square
Grade2
Stainless steel
Fine ground
For standard machinery
Technical specifications
Attributes
Precision
grade 2
Material
stainless steel
Type
square with shoulder
Branch length
20
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
16.97
excl. VAT
/
Each
£
20.36
incl. VAT
In stock: Next day delivery
Select variants (6)
Add to cart
Check our products from related categories
CUTLINE 892296 PRECISION SQUARE WITH BASE PLATE GRADE 2 75X50MM
FACOM SQUARE 819.300CLO
MOORE & WRIGHT RULE 600MM CSRM600
CUTLINE 892301 PRECISION SQUARE WITH BASE PLATE GRADE 2 300X175MM
FACOM SQUARE 819.150CLO
MOORE & WRIGHT COMBINATION SET CSME12
ROEBUCK 52-435-007 1/4 X 1/2 X 6 PARALLEL (2)
ROEBUCK CLAMPSCREW A 12IN CLAMP SCREW A12
ECLIPSE E301 ANGLE PLATE 125 X 80 X 100
ROEBUCK COMBINATION SET OF 4
CUTLINE 892299 PRECISION SQUARE WITH BASE PLATE GRADE 2 200X130MM
STANLEY 2-46-222 COMBINATION SQUARE METAL BODY 12 INCH /300MM
FACOM SQUARE 819.100CLO
CUTLINE 892300 PRECISION SQUARE WITH BASE PLATE GRADE 2 250X165MM
GEDORE 106/B-150-N PULLING LEG 150MM