Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Internal measuring instruments
(129)
Slide feet
(178)
Micrometers
(468)
Comparators and depth measurement
(202)
Depth-measuring instruments
(44)
Length measuring instruments
(46)
Scriber gauges
(21)
Measuring columns
(7)
Wedges, pins, rings, plugs and gauge blocks
(279)
Calibration
(7)
Holders, auxiliary equipment items
(222)
Gauges, foil
(84)
Various measurements
(264)
Optical rule
(27)
Surface measurement
(17)
Force, weight, speed, temperature and various counters
(93)
Various measures - Maintenance
(309)
See Measuring and monitoring
< Back
Rubix Categories
Tools & Metrology
Measuring and monitoring
Holders, auxiliary equipment items
Set squares and V-grooves
Square for square and vee
FACOM SQUARE 819.75CLO
FACOM SQUARE 819.75CLO
819.CLO - Stainless steel flanged precision squares - Class 0
References
facom:
819.75CLO
rubix:
1235495
ean:
3148512052005
Technical specifications
Precision
± 5 + h/50 µm
See all Specifications
Product details
Technical specifications
Product details : FACOM SQUARE 819.75CLO
819.CLO - Stainless steel flanged precision squares - Class 0
- Accuracy : ± 5 + H/50 µm (h being the height expressed in mm).
- Stainless steel.
-Ground exterior edges and flat surfaces.
Technical specifications
Attributes
Logistic Weight
123
g
Packaged dimensions (D x W x H)
95
x
65
x
22
mm
Package weight
123
g
Precision
± 5 + h/50 µm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
124.36
excl. VAT
/
Each
£
149.23
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Create PDF from product
Check our products from related categories
MOORE & WRIGHT RULE 600MM/24 CSRME24
ROEBUCK CLAMPSCREW A 12IN CLAMP SCREW A12
ROEBUCK COMBINATION SET OF 4
GEDORE 106/C-500-N BEARING PULLER LEG 1120573
ECLIPSE MAGNETICS E202 ANGLE PLATE 150 X 100 X 125MM
FACOM SQUARE 819.200CLO
MOORE & WRIGHT RULE 300MM CSRM300
CUTLINE 892301 PRECISION SQUARE WITH BASE PLATE GRADE 2 300X175MM
GEDORE 106/B-150-N PULLING LEG 150MM
CUTLINE 892299 PRECISION SQUARE WITH BASE PLATE GRADE 2 200X130MM
CUTLINE 892298 PRECISION SQUARE WITH BASE PLATE GRADE 2 150X100MM
CUTLINE 892300 PRECISION SQUARE WITH BASE PLATE GRADE 2 250X165MM
ROEBUCK 52-435-007 1/4 X 1/2 X 6 PARALLEL (2)
CUTLINE 892297 PRECISION SQUARE WITH BASE PLATE GRADE 2 100X70MM
GEDORE 106/C-200-N PULLING LEG 20MM