Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Internal measuring instruments
(129)
Slide feet
(178)
Micrometers
(468)
Comparators and depth measurement
(202)
Depth-measuring instruments
(44)
Length measuring instruments
(46)
Scriber gauges
(21)
Measuring columns
(7)
Wedges, pins, rings, plugs and gauge blocks
(279)
Calibration
(7)
Holders, auxiliary equipment items
(222)
Gauges, foil
(84)
Various measurements
(264)
Optical rule
(27)
Surface measurement
(17)
Force, weight, speed, temperature and various counters
(93)
Various measures - Maintenance
(309)
See Measuring and monitoring
< Back
Rubix Categories
Tools & Metrology
Measuring and monitoring
Holders, auxiliary equipment items
Set squares and V-grooves
Square for square and vee
ECLIPSE E301 ANGLE PLATE 125 X 80 X 100
ECLIPSE E301 ANGLE PLATE 125 X 80 X 100
Eclipse e301 angle plate 125 x 80 x 100
References
eclipse:
E301
rubix:
030358
Product details
Technical specifications
Product details : ECLIPSE E301 ANGLE PLATE 125 X 80 X 100
Manufactured from close grain castings machined on outside faces and ends.
Technical specifications
Attributes
Type
angle plate
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
241.40
excl. VAT
/
Each
£
289.68
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
ROEBUCK COMBINATION SET OF 4
MOORE & WRIGHT SLIDING T SQUARE DS71044 100MM
CUTLINE 892299 PRECISION SQUARE WITH BASE PLATE GRADE 2 200X130MM
ROEBUCK 52-435-007 1/4 X 1/2 X 6 PARALLEL (2)
FACOM SQUARE 819.200CLO
GEDORE 106/C-500-N BEARING PULLER LEG 1120573
MOORE & WRIGHT RULE 600MM/24 CSRME24
FACOM SQUARE 819.100CLO
ECLIPSE MAGNETICS E202 ANGLE PLATE 150 X 100 X 125MM
MOORE & WRIGHT RULE 600MM CSRM600
MOORE & WRIGHT RULE 300MM/12 CSRME12
MOORE & WRIGHT COMBINATION SET CSME12
GEDORE 106/C-200-N PULLING LEG 20MM
CUTLINE 892298 PRECISION SQUARE WITH BASE PLATE GRADE 2 150X100MM
FACOM SQUARE 819.75CLO