NORTON 66252925533 VULCAN GRINDING DISC 115X6.4X22.2MM T27 PACK 10


VULCAN for Right-Angle Grinder Grinding on STONE

References
norton:66252925533
rubix:227A8750
brand logo
brand logo
Technical specifications
Outer diameter115 mm
Inner diameter22.23 mm

Product details : NORTON 66252925533 VULCAN GRINDING DISC 115X6.4X22.2MM T27 PACK 10


NORTON offers the widest range of wheels for cutting and grinding designed to meet all requirements of industrial customers. Vulcan cutting-off and grinding wheels set an industrial performance standard amongst conventional aluminum oxide, zirconium and silicon carbide grain technologies. Providing optimum performance to price ratio throughout all steel, stainless steel, cast iron and stone applications. Vulcan can be used across a range of industries including aerospace, automotive, foundry, fabrication, ship-building and construction.
Disc Grinding for angle grinder - STONE - Norton VULCAN - 115x6.4x22.23mm

Applications

Grinding

Technical specifications


Attributes
Outer diameter115 mm
Inner diameter22.23 mm
Show UNSPSC/ECL@SS
£ 23.41 excl. VAT
/ Each
£ 28.09 incl. VAT
  • Usually arrives within 14 working days