Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Agglomerated or vitrified abrasives
Sharpening grinders
Conventional vitrified sharpening grinder
NORTON 69936641413 STRAIGHT WHEEL TOOL ROOM 39C-150X20X32-39C80LVS
NORTON 69936641413 STRAIGHT WHEEL TOOL ROOM 39C-150X20X32-39C80LVS
Flat grinding wheel 39C
References
norton:
69936641413
rubix:
394A3151
ean:
3157622962579
Technical specifications
Diameter
150
mm
Reaming diameter
32
mm
Thickness
20
mm
See all Specifications
Product details
Technical specifications
Product details : NORTON 69936641413 STRAIGHT WHEEL TOOL ROOM 39C-150X20X32-39C80LVS
Green silicon carbide abrasive, harder, more brittle and sharper than aluminum oxide.
Straight wheel Tool Room - Norton 39C - 150x20x32mm Gr80
Applications
For grinding and sharpening on metal carbides and non-ferrous metals.
Technical specifications
Attributes
Diameter
150
mm
Reaming diameter
32
mm
Thickness
20
mm
Grain
80
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
Usually arrives within 14 working days
Select variants (5)
Add to cart
Create PDF from product
Check our products from related categories
NORTON 69936675847 200 X 25 X 32 38A802N0VS GRINDING WHEEL
NORTON 61463626389 STARLINE BENCH WHEEL 180X20X31.75MM 39C 60 KVS
NORTON 69936641382 STRAIGHT WHEEL BENCH A-200X25X32-A30PVS
NORTON 61463626366 GRINDING WHEEL 200X20X31.75 WITH 15.88MM BUSH
NORTON 69936675908 GRINDING WHEEL 355 X 40 X 127MM 38A60-LVS
NORTON GRINDING WHEEL 250 X 25 X 76.2MM 38A60LVS 69936623733
NORTON 69936641424-SINGLE GRINDING WHEEL 25MM BORE
NORTON 69936675846 STRAIGHT WHEEL TOOL ROOM 38A-200X25X76.2-38A60NVS
NORTON 200X20X76.2 38A60LVS 69936675836
NORTON 69210469451 300 X 40 X 127 GRINDING WHEEL
NORTON 69936641406 STRAIGHT WHEEL TOOL ROOM 38A-200X25X32-38A46NVS
NORTON 69936694018 406X25X127 38A60LVS GRINDING WHEEL 220G
NORTON 69936641392 STRAIGHT WHEEL TOOL ROOM 38A-150X20X32-38A60NVS
WHL 180X25X32 TYPE01 38A60LVS
NORTON 66253051075 200X20X32 38A4699KVS GRINDING WHEEL