Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Agglomerated or vitrified abrasives
Other Agglomerated or vitrified abrasives
Sectioning disc
NORTON T41-115X1.0X22.2-A60T-BF VULCAN INOX SINGLE DISC
NORTON T41-115X1.0X22.2-A60T-BF VULCAN INOX SINGLE DISC
Norton Vulcan Ultra Thin Inox Cutting Disc
References
norton:
66252833400
rubix:
80108380
ean:
5900442650212
Technical specifications
Diameter
115
mm
Thickness
1
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : NORTON T41-115X1.0X22.2-A60T-BF VULCAN INOX SINGLE DISC
NORTON offers the widest range of wheels for cutting and grinding designed to meet all requirements of industrial customers.
Disc Ultra Thin Cut-Off for angle grinder - INOX - Norton VULCAN - 115x1x22.23mm
Strengths
For use on low power machines
Sharp aluminum oxide grains, perfect for medium & hard steel types
Applications
Ultra Thin Cut-Off
Technical specifications
Attributes
Diameter
115
mm
Thickness
1
mm
Reaming diameter
22.23
mm
Application
Ultra-Thin Cutting
Shape
Flat
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
0.82
excl. VAT
/
Each
£
0.98
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Check our products from related categories
FLEXOVIT 66252831176 DPC GEN PURP CUTTING DISC 125X3.4X22.23MM PACK 25
NORTON 66253056372 FLAT CUTTING OFF WHEEL NRCO-150X1.6X32-57A60PB25
ROEBUCK 866823 DTA STEEL CUTTING DISC 230 X 2.5 X 22.23 MM TYPE 42
NORTON 66252919427 A60V 115X1.0X22.2 T41 XTREME SLITTING DISC PK 25
NORTON CUT-OFF WHEEL 150 X 1.0 X 12.7MM 57A60PB25 69936625786 SINGLE
TYROLIT 41509 CUT-OFF WHEEL 178X2.5X22.23MM PREMIUM PK25
FLEXOVIT THIN CUTTING DISC 115 X 1.0 X 22.23
NORTON 66252925535 VULCAN GRINDING DISC 180X6.4X22.2MM T27 PACK 10
NORTON 180 X 2.5 X 22.23MM PACK OF 25 66252925488
FLEXOVIT 125X1X22A60CUTD 66252829285
3M 51806 SILVER CUT-OFF WHEEL T41 230MMX3MMX22.2MM
ROEBUCK 886394 230MM DIAMOND DISC SEGMENTS FOR CONCRETE
NORTON VULCAN COMBO 300 X 10 X 2.5 X 20MM 70184630198
3M 91564 CUBITRON 3 CUT-OFF WHEEL 60+ T41 75 X1 X8MM
ROEBUCK TYPE42 CUTTING DISC FOR METALS 115X2.5X22.2MM SINGLE