Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,941)
Automotive tooling
(173)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Job-specific tools
Plumbing tools
Tube clamping wrench
FOOTPRINT 9INCH 225MM 698 Original Pattern Pipe Wrench Bulk Pipe Tongs
FOOTPRINT 9INCH 225MM 698 Original Pattern Pipe Wrench Bulk Pipe Tongs
Whiteley Footprint Pipe Tongs
References
william whiteley & sons:
BUPIP-228
rubix:
012206
Technical specifications
Opening
64
mm
Length
225
mm
Product details
Technical specifications
Product details : FOOTPRINT 9INCH 225MM 698 Original Pattern Pipe Wrench Bulk Pipe Tongs
With fulcrum bolt adjustment.
Technical specifications
Attributes
Opening
64
mm
Length
225
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
20.83
excl. VAT
/
Each
£
25.00
incl. VAT
In stock: Next day delivery
Add to cart
Create PDF from product
Check our products from related categories
FACOM 250MM STILLSON WRENCH 131A.10
ROEBUCK 887694 ALUMINIUM STILLSON PIPE WRENCH 350MM
STAHLWILLE STILLSON 18 INCH 65580450
ROTHENBERGER ONE-HANDED PIPE WRENCH STILLSON 300MM
GEDORE 175 1.1/2 PIPE WRENCH
FACOM 121A.1' S-TYP SWED PAT WREN 121A.1
GEDORE PIPE WRENCH 3INCH 175-3
ROEBUCK STILLSON PIPE WRENCH 600MM 24 INCH 733807
ROTHENBERGER ONE-HANDED PIPE WRENCH STILLSON 250MM
KNIPEX 8360015 PIPE WRENCH S-TYPE WITH FAST ADJUSTMENT 420MM
MILWAUKEE 48227314 ST PIPE WRENCH CHEATER
ROTHENBERGER ALUMINIUM PIPE WRENCH 24 INCH 7-0162
GEDORE 14INPIPEWRENCH 227 14
ROEBUCK PIPE WRENCH S-TYPE, SIZE 3IN
FACOM 24IN PIPE WRENCH 134A.24