Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Saws, cutters, files
Saw blades and mounts
Saws' blades
BOSCH 2608658010 STEEL CUTTING BLADES FOR SAW 150MM LONG PACK OF 5
BOSCH 2608658010 STEEL CUTTING BLADES FOR SAW 150MM LONG PACK OF 5
Saws' blades Bosch
References
bosch:
2608658010
rubix:
80989026
manufacturer :
2 608 658 010
ean:
3165140744805
Technical specifications
Length
200
mm
See all Specifications
Product details
Technical specifications
Product details : BOSCH 2608658010 STEEL CUTTING BLADES FOR SAW 150MM LONG PACK OF 5
Technical specifications
Attributes
Logistic Weight
194
g
Packaged dimensions (D x W x H)
251
x
52
x
4
mm
Package weight
194
g
Length
200
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
24.99
excl. VAT
/
Each
£
29.99
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SPEAR & JACKSON BOWSAW BLADE 24 3924C/09 PK10
BOSCH ACZ BIM SEGMENTAL WOOD+METAL SAW BLADE 85MM 2608661636
MILWAUKEE SAW BLADE 48005787
9IN 6TPI LENOX DEMOLITION CARBIDE TIPPED RECIPROCATING SAW BLADE 1/PK
LENOX 2030867 AG 150 X 22.2 X 1.3 DIAMOND DISC
BAHCO 3906-300-24-100 HAND HACKSAW BLADE SANDFLEX
BOSCH JIGSAW BLADES T119BO PACK OF 5
BOSCH S1136CHF 5PKSABREBLD 2608657526
DEWALT DT1951-QZ 184 X 20MM 24T TRIMSAW BLADE
BAHCO 3906-250-32-100 HAND HACK SANDFLEX
LENOX 210969108GR RECIPROCATING SAW BLADE T21096-9108G PACK OF 5
BOSCH SABRE SAW BLADES S1122HF PACK OF 5
BOSCH SAWBLADE 165 X 30 X 36T TCT MP2608640603
BAHCO 8501-18S CIRCULAR SAW BLADE 216MM
BAHCO 8501-17 CIRCULAR SAW BLADE 210MM