Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Wood Drills
Wood Drills
Wood Drill
ROEBUCK D5086 FLAT BIT 19MM 3/4 INCH
ROEBUCK D5086 FLAT BIT 19MM 3/4 INCH
Wood Drill Unbranded
References
unbranded:
D5086
rubix:
016548
Technical specifications
Drilling diameter
19
mm
Body material
hss
Product details
Technical specifications
Product details : ROEBUCK D5086 FLAT BIT 19MM 3/4 INCH
For fast cutting in all types of timber. Self-centring point for easy starting and back tapered cutting edge for better clearance. Hexagon shank.
Technical specifications
Attributes
Drilling diameter
19
mm
Body material
hss
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.29
excl. VAT
/
Each
£
5.15
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
ARMEG WWB20.0T WOODBEAVER DRILL BITS - 20MM STANDARD (L)165 MM X (DIA)
ARMEG WWB32.0T WOODBEAVER DRILL BITS - 32MM STANDARD (L)165 MM X (DIA)
BOSCH 2608596345 HSS DRILL BIT 600MM LONG 8MM SHANK
BOSCH 2608595522 6MM HSS HEX SHANK DRILL BIT
DEWALT DT4763-QZ FLATWOOD 12 X 152MM
IRWIN 6X BLUE GROOVE AUGER 32MM X 16 INCH
IRWIN BLUE GROOVE POWER AUGER 25MM
DEWALT DT4762-QZ FLATWOOD 10 X 152MM
DEWALT DT4777-QZ FLATWOOD 38 X 152MM
IRWIN 6X BLUE GROOVE AUGER 25MM X 16 INCH
IRWIN 6X BLUE GROOVE AUGER 32MM X 4 INCH
DEWALT DT4770-QZ FLATWOOD 24 X 152MM
BOSCH 2608596347 HSS DRILL BIT 600MM LONG 10MM SHANK
DEWALT DT4773-QZ FLATWOOD 28 X 152MM
BOSCH 2608597167 HSS LONG 22MM