MAKITA DTW300RTJ 18V IMPACT WRENCH BL LXT


Impact wrench

References
makita:DTW300RTJ
rubix:219A0983
ean:0088381898041
brand logo
brand logo
Technical specifications
Voltage18 V
Maximum torque330 N.m
Weight1.17 kg
See all Specifications

Product details : MAKITA DTW300RTJ 18V IMPACT WRENCH BL LXT


A comprehensive adjustable impact wrench for a wide range of connections, the DTW300 is equipped with 4 adjustable speeds to properly match the tightening torque to the job. With a maximum torque of 330 Nm, the DTW300 is strong enough for bolts and nuts up to M18 (8.8).

The DTW300 is similar to the DTW301 except for the connection. The DTW300 features a ½" square connection with friction ring and hole for locking pin. This connection provides a solid connection between machine and power cap and the ability to secure the power cap to the machine. This is important, for example, when working overhead or at great heights.

When changing the cap frequently, the DTW301 is recommended. It is equipped with a ½" square connection with spring loaded locking pin, which facilitates quick and easy change of power caps. With this connection, the power cap cannot be secured to the machine and thus not suitable for overhead or height work.

Strengths

  • Pressurized wrench with 4 adjustable speeds for matching torque to workpiece.
  • Equipped with ½" square connection with friction ring and hole for locking pin.
  • 3 bolt positions: Prevents over-tightening of bolts and Auto stop mode when reversing.
  • Auto stop mode when reversing. Machine automatically stops once the bolt or nut is sufficiently loosened or can continue turning at low speed.
  • Equipped with variable speed control in the switch.
  • Equipped with maximum speed function, when partially pressing the switch, speed goes to maximum.
  • Digitally adjustable: all-round machine with wide range of connections (M10-M18).
  • Very compact and well-balanced, therefore extremely manageable in awkward places.
  • Durable: well protected from dust and moisture due to unique construction.
  • Durable, energy-efficient and maintenance-free carbon brushless motor with electronic control.
  • Strong connection of beating head to machine by 4 screws to better absorb intensive blows.
  • Maximum 330 Nm strong.
  • Sustainable thanks to protection against overload, overheating and deep discharge of the battery.

Technical specifications


Attributes
Voltage18 V
Maximum torque330 N.m
Weight1.17 kg
Cordlessyes
Square drive adapter1/2 ''
Show UNSPSC/ECL@SS
£ 398.00 excl. VAT
/ Each
£ 477.60 incl. VAT
  • Usually arrives within 14 working days