Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,970)
Automotive tooling
(177)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Explosion-proof tools
Explosion-proof wrenches
Explosion-proof wrench
FACOM 50MM SLOGGING WRENCH 50.50SR
FACOM 50MM SLOGGING WRENCH 50.50SR
Ring Wrench
References
facom:
50.50SR
rubix:
155A6387
ean:
3148518649926
Technical specifications
Opening
50
mm
Length
250
mm
See all Specifications
Product details
Technical specifications
Product details : FACOM 50MM SLOGGING WRENCH 50.50SR
Strengths
•Special non sparking and anti-magnetic Copper-Beryllium alloy
Technical specifications
Attributes
Logistic Weight
1035
g
Packaged dimensions (D x W x H)
250
x
76
x
22
mm
Package weight
1035
g
Opening
50
mm
Length
250
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
325.43
excl. VAT
/
Each
£
390.52
incl. VAT
Usually arrives within 14 working days
Select variants (13)
Add to cart
Create PDF from product
Check our products from related categories
ROEBUCK NON SPARKING COMBINATION WRENCH SPANNER OPENING 20MM 845997
FACOM 440.19 SR NON-SPARKING 19MM COMBI WRENCH
ROEBUCK NON SPARKING COMBINATION WRENCH SPANNER OPENING 26MM 846003
ROEBUCK NON SPARKING ANGLED HEX SOCKET WRENCH 34MM 846039
FACOM 46MM IMPACT WRENCH 49.46SR
ROEBUCK NON SPARKING IMPACT RING WRENCH OPENING 46MM 846053
FACOM N/S SLOGGING WRENCH 50.65SR
FACOM 65MM COMBI WRENCH 440.65SR
BAHCO NS006-2224 NS DOUBLE OPEN AL-BR 22-24MM
ROEBUCK NON SPARKING IMPACT RING WRENCH OPENING 34MM 846050
ROEBUCK NON SPARKING IMPACT OPEN END WRENCH OPENING 71MM 846285
FACOM 27MM SLOGGING WRENCH 50.27SR
FACOM 23MM COMBINATION WRENCH 440.23SR
ROEBUCK NON SPARKING PIPE WRENCH 846133
FACOM COMBINATION WRENCH 134A.8SR