FACOM 113A.18SR ADJUSTABLE SPANNER - BERYLLIUM COPPER WRENCH 18


Adjustable Wrench

References
facom:113A.18SR
rubix:211A9283
ean:3148518635608
brand logo
brand logo
Technical specifications
Opening55 mm
Length450 mm
MaterialCopper-Beryllium Alloy
See all Specifications

Product details : FACOM 113A.18SR ADJUSTABLE SPANNER - BERYLLIUM COPPER WRENCH 18


Strengths

•Special non sparking and anti-magnetic Copper-Beryllium alloy

Applications

Explosive or Flammable Atmospheres

Technical specifications


Attributes
Logistic Weight2386 g
Packaged dimensions (D x W x H)450x122x27 mm
Package weight2386 g
Opening55 mm
Length450 mm
MaterialCopper-Beryllium Alloy
Weight2260 g
Show UNSPSC/ECL@SS
£ 392.10 excl. VAT
/ Each
£ 470.52 incl. VAT
  • In stock: Next day delivery