References
Facom:49.30SR
Rubix:155A6645
EAN:3148518642477



Product details : FACOM 30MM IMPACT WRENCH 49.30SR
Technical specifications
Attributes
| Logistic Weight | 495 g |
|---|---|
| Packaged dimensions (D x W x H) | 190x60x17 mm |
| Package weight | 495 g |
| Opening | 30 mm |
| Length | 190 mm |
Show UNSPSC/ECL@SS
£ 134.25 excl. VAT
/ Each
£ 161.10 incl. VAT
- Delivery usually within ( 14 ) days
