KNIPEX 923875ESD UNIVERSAL TWEEZERS ESD STAINLESS STEEL 118MM
Precision tweezers ESD
See technical informationReferences
Knipex:92 38 75 ESD
Rubix:388A3931
EAN:4003773054863




Product details : KNIPEX 923875ESD UNIVERSAL TWEEZERS ESD STAINLESS STEEL 118MM
Chromium / nickel steel: stainless, anti-magnetic (18/10), very popular electronics quality. ESD-layer: non-reflective black, with a surface resistance of approximately 10 ^ 5 Ohm. Non-reflective brushed points. Matte gripping surfaces for optimal grip. Chrome-nickel steel, stainless, anti-magnetic. Smooth gripping surfaces. Sickle-shaped points.
Sickle-shaped tips. Smooth gripping surfaces. Chrome nickel steel: stainless, anti-magnetic (18/10), very popular electronics quality. ESD coating: non-reflective black, with a surface resistance of approx. 105 Ohm. Tips non-reflective brushed. Gripping surfaces matt finished for optimum grip. Chrome nickel steel, stainless, anti-magnetic
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 120x10x6 mm |
|---|---|
| Nose shape | curved |
| Length | 120 mm |
| Weight | 17 g |
| Material | stainless steel |
| Finishing | mat |
Show UNSPSC/ECL@SS
£ 21.59 excl. VAT
/ Each
£ 25.91 incl. VAT
- Delivery usually within ( 14 ) days