ROEBUCK EX-WIDE HEAVY DUTY TOOLBAG
Extra Large Heavy Duty Tool Bag
See technical informationSee documentsReferences
Roebuck:6906076
Rubix:2525301

Documents
Product details : ROEBUCK EX-WIDE HEAVY DUTY TOOLBAG
• 600 denier polyester.
• Numerous tool storage options both internally and externally.
• Zip closure.
• Comfortable handle and padded shoulder strap.
Technical specifications
Attributes
| Material | polyester |
|---|---|
| Width | 280 mm |
| Height | 360 mm |
| Length | 460 mm |
Show UNSPSC/ECL@SS
£ 50.21 excl. VAT
/ Each
£ 60.25 incl. VAT
- In stock: Next day delivery
