References
Dewalt:DWST60104-1
Rubix:255A4478
EAN:3253561601040

Product details : DEWALT DWST60104-1 PRO 20 TOOLBAG
Optimize tool visibility and accessibility on the job with the DEWALT® 20 in. Pro Open Mouth Tool Bag. Featuring a durable construction and an IP54 water-resistant compartment, this soft storage solution protects items and keeps tools close-at-hand.
Strengths
•WITHSTAND ROUGH CONDITIONS - Help protect valuables with an IP54 water-resistant compartment and waterproof base
CONSTRUCTED WITH DURABLE MATERIALS – Take on tough jobsites with durable 1680 denier fabric and dirt-repellent tarpaulin
OPTIMIZE ORGANIZATION - Utilize 33 pockets including dedicated compartments for your drill and batteries
HI-VIS DESIGN – Get clear visibility of tools with yellow hi-vis internal fabric
COMFORT CARRY – Transport tools long distances with a padded shoulder strap
QUICK-CLOSE ZIPPER – Store and retrieve tools quickly, even while wearing gloves, with the ergonomic U-shaped zipper pull
HANDS-FREE MANEUVERABILITY – Keep hands free for work with the back strap that can be hung on a telescopic handle
ADDITIONAL ORGANIZATION - Find essentials fast with dedicated straps for your level, a tape clip, and a metal carabiner
Load capacity: 25 kg
Dimensions: L508 x W290 x H310mm
Weight: 2,24 kg
CONSTRUCTED WITH DURABLE MATERIALS – Take on tough jobsites with durable 1680 denier fabric and dirt-repellent tarpaulin
OPTIMIZE ORGANIZATION - Utilize 33 pockets including dedicated compartments for your drill and batteries
HI-VIS DESIGN – Get clear visibility of tools with yellow hi-vis internal fabric
COMFORT CARRY – Transport tools long distances with a padded shoulder strap
QUICK-CLOSE ZIPPER – Store and retrieve tools quickly, even while wearing gloves, with the ergonomic U-shaped zipper pull
HANDS-FREE MANEUVERABILITY – Keep hands free for work with the back strap that can be hung on a telescopic handle
ADDITIONAL ORGANIZATION - Find essentials fast with dedicated straps for your level, a tape clip, and a metal carabiner
Load capacity: 25 kg
Dimensions: L508 x W290 x H310mm
Weight: 2,24 kg
Technical specifications
Attributes
| Material | durable material |
|---|---|
| Width | 290 mm |
| Height | 310 mm |
| Length | 508 mm |
| Colour | black |
| Use | drill;batteries |
Show UNSPSC/ECL@SS
£ 78.49 excl. VAT
/ Each
£ 94.19 incl. VAT
- Delivery usually within ( 7 ) days














