Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Storage
Cases, bags and trunks
Storage bag
STANLEY FATMAX TOTE BAG & COVER 1-79-213
STANLEY FATMAX TOTE BAG & COVER 1-79-213
Plastic Fabric Tote
References
stanley:
1-79-213
rubix:
2524411
ean:
3253561792137
Technical specifications
Material
Ballistic Nylon Fabric
Width
110
mm
Height
122
mm
See all Specifications
Product details
Technical specifications
Product details : STANLEY FATMAX TOTE BAG & COVER 1-79-213
Durable, hard wearing open tote syle tool bag constructed from 600 denier nylon on a strong polypropylene frame
Technical specifications
Attributes
Packaged dimensions (D x W x H)
280
x
515
x
310
mm
Package weight
2,6
g
Material
Ballistic Nylon Fabric
Width
110
mm
Height
122
mm
Length
193
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
74.16
excl. VAT
/
Each
£
88.99
incl. VAT
In stock: Next day delivery
Add to cart
Create PDF from product
Check our products from related categories
DEWALT DWST83524-1 TOUGHSYSTEM 11 HALF WIDTH TOOL BAG
FACOM BS.LMBCPB SOFT FABRIC BACKPACK PVC COATED 50 MM
DRAPER 610X170X190 HD CANVAS TOOLBAG 72971 20L
ROEBUCK LAP TOP TOOL BAG 8346126
STANLEY FMST1-80149 FATMAX LAPTOP & TOOLS BAG
SKF TWIM15-BAG BAG FOR TWIM15 INDUCTION HEATER
STANLEY FATMAX PLUMBING BAG FMST1-70719
FACOM BS.R20PB-PROMO ROLLING FABRIC PROBAG ON WHEELS SHOULDER STRAP BS
FLUKE C50 SOFT METER CASE
BAHCO 4750FB3-12 12IN ELECTRICIAN BAG-HARD BOTTOM
TECHNICS PT254 TOOL BAG TOTE
FACOM BS.2SBPB HARD BOTTOM BAG
BAHCO 4750FB1-19B 19IN OPEN BAG-LUX-HARD BOTTOM
STANLEY OPEN MOUTH TOOL BAG 1-96-183
BAHCO 4750FB4-18 LAPTOP&TOOLS BAG HARD BOTTOM