References
Draper:03068
Rubix:254A6219
Manufacturer :03068

Product details : DRAPER 03068 DOUBLE POUCH TOOL BELT
Polyester double stitched construction. Comprising three pouches with multiple pockets of varying sizes, two hammer loops, tool sleeve and 50mm wide belt with 'quick release buckle' . Packed in polythene bag with display card.
Technical specifications
Attributes
| Material | polyester |
|---|---|
| Height | 555 mm |
| Length | 555 mm |
| Colour | blue |
| Number of elements | 25 |
| Use | tool belt for carrying and organising a variety of tools and accessories during trade work and diy. |
Show UNSPSC/ECL@SS
£ 22.39 excl. VAT
/ Each
£ 26.87 incl. VAT
- Delivery usually within ( 7 ) days
