Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Accessories, consumables and spare parts P/T
(642)
Portable power tools
(698)
See Portable power tools
< Back
Rubix Categories
Tools & Metrology
Portable power tools
Portable power tools
Green area tools
Hedge cutter
MILWAUKEE 4933479675 M12 FUEL HEDGE TRIMMER 20 CM BARE UNIT
MILWAUKEE 4933479675 M12 FUEL HEDGE TRIMMER 20 CM BARE UNIT
Hedge cutter Milwaukee
References
milwaukee:
M12 FHT20-0
rubix:
395A6554
manufacturer :
4933479675
ean:
4058546374693
Technical specifications
Cordless
yes
Heat engine
no
See all Specifications
Product details
Technical specifications
Product details : MILWAUKEE 4933479675 M12 FUEL HEDGE TRIMMER 20 CM BARE UNIT
Technical specifications
Attributes
Cordless
yes
Heat engine
no
Voltage
12
V
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
137.32
excl. VAT
/
Each
£
164.78
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
MAKITA DUN500WZ BRUSHLESS POLE HEDGE TRIMMER (ANGLE ADJUSTABLE HEAD)
MAKITA DUH754SZ BRUSHLESS HEDGE TRIMMER 75CM LOW FRICTION BLADE 1SIDED
MAKITA DUH523Z 18V HEDGETRIMMER LXT
MAKITA DUH604SZ BRUSHLESS HEDGE TRIMMER 60CM LOW FRICTION BLADE 1SIDED
MAKITA DUH506Z BRUSHLESS HEDGE TRIMMER 50CM
MAKITA DUH606Z BRUSHLESS HEDGE TRIMMER 60CM
MAKITA DUH502Z BRUSHLESS HEDGE TRIMMER 50CM
MILWAUKEE 4932464959 M18 FUEL OUTDOOR POWER HEAD HEDGE TRIMMER ATTACHM
MILWAUKEE 4933498387 M18 FUEL HEDGE TRIMMER 75CM BARE UNIT
DEWALT DCMHT573N-XJ FLEXVOLT 54V HEDGE TRIMMER BARE
MAKITA DUH751Z BRUSHLESS HEDGE TRIMMER 75CM - LOW FRICTION BLADE
MAKITA DUN500WRTE 18V POLE HEDGETRIMMER 50CM LXT
MAKITA DUH601Z BRUSHLESS HEDGE TRIMMER 60CM - LOW FRICTION BLADE
MILWAUKEE 4933498384 M18 FUEL HEDGE TRIMMER 60CM GEN 2 BARE UNIT
DEWALT DCM563P1-GB 18V OUTDOOR HEDGE TRIMMER 2 X 5.0AH BATTERY