• Exclusive Brands
  • Bearing Finder
  • Machining, Cutting & Drilling(88,663)
  • Mechanical Power Transmission(110,979)
  • Fluid Transmission & Flow Technology(103,521)
  • Tools & Metrology(26,835)
  • Protection, Safety & Hygiene(57,443)
  • Equipment(10,416)
  • Fasteners, Adhesives & Tapes(19,090)
  • Maintenance & Repairs(5,082)
  • Welding(962)
  • New Products
  • Hand tools(19,939)
  • Portable power tools(1,340)
  • Pneumatic tools(294)
  • Miscellaneous tools(107)
  • Measuring and monitoring(2,397)
  • Special tools(2,675)
See Tools & Metrology
  • Accessories, consumables and spare parts P/T(642)
  • Portable power tools(698)
See Portable power tools
< Back
Rubix Categories
Tools & Metrology
Portable power tools
Portable power tools
Green area tools
Hedge cutter
DEWALT DCM563P1-GB 18V OUTDOOR HEDGE TRIMMER 2 X 5.0AH BATTERY

DEWALT DCM563P1-GB 18V OUTDOOR HEDGE TRIMMER 2 X 5.0AH BATTERY


Hedge cutter Dewalt

References
dewalt:DCM563P1-GB
rubix:2584115
ean:5035048637777
brand logo
brand logo
Technical specifications
Cordlessyes
Heat engineno

Product details
Technical specifications

Product details : DEWALT DCM563P1-GB 18V OUTDOOR HEDGE TRIMMER 2 X 5.0AH BATTERY


Technical specifications


Attributes
Cordlessyes
Heat engineno
Show UNSPSC/ECL@SS
£ 296.67 excl. VAT
/ Each
£ 356.00 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

MILWAUKEE 4933479675 M12 FUEL HEDGE TRIMMER 20 CM BARE UNITMAKITA DUH606Z BRUSHLESS HEDGE TRIMMER 60CMMILWAUKEE 4933498387 M18 FUEL HEDGE TRIMMER 75CM BARE UNITMAKITA DUH754SZ BRUSHLESS HEDGE TRIMMER 75CM LOW FRICTION BLADE 1SIDEDMILWAUKEE 4933498384 M18 FUEL HEDGE TRIMMER 60CM GEN 2 BARE UNITMAKITA DUH604SZ BRUSHLESS HEDGE TRIMMER 60CM LOW FRICTION BLADE 1SIDEDMAKITA DUN500WRTE 18V POLE HEDGETRIMMER 50CM LXTMAKITA DUN500WZ BRUSHLESS POLE HEDGE TRIMMER (ANGLE ADJUSTABLE HEAD)DEWALT DCMHT573N-XJ FLEXVOLT 54V HEDGE TRIMMER BAREMAKITA DUH506Z BRUSHLESS HEDGE TRIMMER 50CMMILWAUKEE 4933479973 M12 FUEL HEDGE TRIMMER 20 CM (2 X 4.0AH BATTERIESMAKITA DUH502Z BRUSHLESS HEDGE TRIMMER 50CMMAKITA DUH601Z BRUSHLESS HEDGE TRIMMER 60CM - LOW FRICTION BLADEMAKITA DUH751Z BRUSHLESS HEDGE TRIMMER 75CM - LOW FRICTION BLADEMAKITA DUH523Z 18V HEDGETRIMMER LXT

About Rubix

  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Case Studies
  • Latest News

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • EcoVadis Gold
  • ESG Report
  • TCFD Report
  • CDP Report
  • Sustainability
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Modern Slavery
  • Terms & Conditions of Sale
  • Terms & Conditions of Purchase
  • Privacy Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Statement of Investment Principles
  • Implementation Statement

© COPYRIGHT 2025 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories