Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Accessories, consumables and spare parts P/T
(642)
Portable power tools
(698)
See Portable power tools
< Back
Rubix Categories
Tools & Metrology
Portable power tools
Portable power tools
Impact wrench, nut runner
Nut runner
MILWAUKEE 4933447899 M18 RIGHT ANGLE 3/8 IMPACT WRENCH BARE UNIT
MILWAUKEE 4933447899 M18 RIGHT ANGLE 3/8 IMPACT WRENCH BARE UNIT
Nut runner Milwaukee
References
milwaukee:
M18 BRAIW-0
rubix:
252A6512
manufacturer :
4933447899
ean:
4002395006670
Technical specifications
Voltage
18
V
Maximum torque
76
N.m
Weight
1.8
kg
See all Specifications
Product details
Technical specifications
Product details : MILWAUKEE 4933447899 M18 RIGHT ANGLE 3/8 IMPACT WRENCH BARE UNIT
Technical specifications
Attributes
Voltage
18
V
Maximum torque
76
N.m
Weight
1.8
kg
Cordless
Yes
Square drive adapter
3/8
''
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
128.05
excl. VAT
/
Each
£
153.66
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
"MAKITA 6906/1 IMPACT WRENCH 3/4""SQ DR 110V"
"MAKITA TW0350/1 IMPACT WRENCH 1/2""SQ DR 110V"
DEWALT DCF503D1-GB OPEN HEAD 3/8 RATCHET KIT 12V
MAKITA DTW300Z NAKED IMPACT WRENCH
MAKITA DTW450Z 18V IMPACT WRENCH
MILWAUKEE 4933471700 M12 FUEL RIGHT ANGLE IMPACT WRENCH - 3/8 BARE UNI
MAKITA DTW1002Z 18V LXT BRUSHLESS IMPACTWRENCH
MILWAUKEE 4933443583 M18 COMPACT 1/2 IMPACT WRENCH 2 X 2.0AH BATTERIES
INGERSOLL RAND W5350-K12-EU 1/2IN 20V RIGHT ANGLE IMPACTOOL KIT
MILWAUKEE 4933443600 M18 COMPACT 3/8 IMPACT WRENCH BARE UNIT
BOSCH GDR12V105 12/10.8V IMPACT DRIVER 2X2AH 06019A6976
BOSCH 06019J8301 GDS18V-1000 NAKED IMPACT WRENCH IN L-BOXX
MAKITA DTW1002RTJ 18V LXT BRUSHLESS IMPACTWRENCH
DEWALT DCF900P2T-GB 18V XR BRUSHLESS 1/2 HIGH TORQUE IMPACT WRENCH HOG
BOSCH 0.601.9J8.200 GDS18V-1050HC LI-ION IMPACT WRENCH - BARE UNIT