Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Accessories, consumables and spare parts P/T
(642)
Portable power tools
(698)
See Portable power tools
< Back
Rubix Categories
Tools & Metrology
Portable power tools
Portable power tools
Impact wrench, nut runner
Nut runner
MILWAUKEE 4933480790 M12 FUEL HIGH SPEED LONG REACH RATCHET 1/4 BARE
MILWAUKEE 4933480790 M12 FUEL HIGH SPEED LONG REACH RATCHET 1/4 BARE
Nut runner Milwaukee
References
milwaukee:
M12 FHIR14LR-0
rubix:
251A3504
manufacturer :
4933480790
ean:
4058546410759
Product details
Technical specifications
Product details : MILWAUKEE 4933480790 M12 FUEL HIGH SPEED LONG REACH RATCHET 1/4 BARE
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
184.33
excl. VAT
/
Each
£
221.20
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
BOSCH 06019J8300 GDS18V-1000 NAKED IMPACT WRENCH IN CARBOARD BOX
MAKITA DTW300Z NAKED IMPACT WRENCH
INGERSOLL RAND W5350-K12-EU 1/2IN 20V RIGHT ANGLE IMPACTOOL KIT
BOSCH GDR12V105 12/10.8V IMPACT DRIVER 2X2AH 06019A6976
MAKITA DTW300RTJ 18V IMPACT WRENCH BL LXT
MAKITA DTW1002RTJ 18V LXT BRUSHLESS IMPACTWRENCH
MILWAUKEE 4933447899 M18 RIGHT ANGLE 3/8 IMPACT WRENCH BARE UNIT
MAKITA TW1000/1 IMPACT WRENCH 25.4 SQ DR 110V
MILWAUKEE 4933471700 M12 FUEL RIGHT ANGLE IMPACT WRENCH - 3/8 BARE UNI
MAKITA DTW1002Z 18V LXT BRUSHLESS IMPACTWRENCH
"MAKITA 6906/1 IMPACT WRENCH 3/4""SQ DR 110V"
MILWAUKEE 4933443583 M18 COMPACT 1/2 IMPACT WRENCH 2 X 2.0AH BATTERIES
MILWAUKEE 4933471699 M12 FUEL RIGHT ANGLE IMPACT WRENCH - 1/2 BARE UNI
DEWALT DCF892P2T-GB 18V XR BRUSHLESS 1/2 COMPACT HIGH TORQUE WRENCH
DEWALT DCF900N-XJ 18V XR BRUSHLESS 1/2 HIGH TORQUE IMPACT WRENCH HOG