Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Accessories, consumables and spare parts P/T
(642)
Portable power tools
(698)
See Portable power tools
< Back
Rubix Categories
Tools & Metrology
Portable power tools
Accessories, consumables and spare parts P/T
Accessories for portable electrical equipment
Battery for portable electrical equipment
BOSCH 2607336906 PROFESSIONAL 18V 2.0AH BATTERY
BOSCH 2607336906 PROFESSIONAL 18V 2.0AH BATTERY
2000mAh 18V Li-Ion battery
References
bosch:
2 607 336 906
rubix:
80986895
ean:
3165140801348
Technical specifications
Capacity
2
Ah
Voltage
18
V
See all Specifications
Product details
Technical specifications
Product details : BOSCH 2607336906 PROFESSIONAL 18V 2.0AH BATTERY
Battery capacity: 2000 mAh. Battery technology: Lithium-Ion.
Technical specifications
Attributes
Capacity
2
Ah
Voltage
18
V
Type
sliding
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
95.77
excl. VAT
/
Each
£
114.92
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
BOSCH 1600A00DD7 BATTERY PACK PBA 18V 6.0AH
BOSCH 1600A002U5 5.0AH LI-ION BATTERY
MILWAUKEE 4933464963 M18 BACK PACK FLUID PUMP HARNESS 1 X 4AH BATTERY
DEWALT DCB184-XJ 18V 5AH XR LI-ION BATTERY PACK
GEDORE 2943778 BATTERY FOR E-TORC Q MODELS
KARCHER 2.445-043.0 BATTERY POWER+ 36/75 *INT
BOSCH BATTERY 18V 2607335688
ROEBUCK 898384 BATTERY FLOODLIGTH
ALLENBRADL 3VOLT BATTERY AB-1756-BA1
ROEBUCK 898406 BATTERY 3.7V750MAH FOR 887702
CHALLENGER AA67 BATTERY 12V DC 38AH
DEWALT DCB182-XJ 18V 4AH LITHIUM ION SLIDE ON BATTERY
BOSCH 1600Z0002X 12V / 10.8V 2AH LI-ION BATTERY
MAKITA 193100-4 BATTERY 1234 12V NI-MH 2.6AH
MAKITA 632F07-0 BATTERY BL1840B 18V LI-ION